Shop All Micro Size Drill Bits
Harvey Tool
Miniature Drill 0.0312" (1/32) Drill DIAx0.3950" Flute L Carbide Drill, 2 Flutes
Mfr # 20250-C4
Zoro # G302588593
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish C4
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20250-C4
- Zoro # G302588593
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.3950" |
Drill Size | 0.0312" (1/32) |
Details
System of Measurement | Inch |
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Description
0.0312" (1/32) Drill DIA x 0.3950" Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver, Phillips, #00x1-5/8 (26100)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Brazier Head (SQ-1-22X)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- Harvey Tool Drill Bits