Shop All Micro Size Drill Bits
Harvey Tool
Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Mfr # 20145-C4
Zoro # G202588570
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish C4
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20145-C4
- Zoro # G202588570
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.2700" |
Drill Size | 0.0145" |
Neck Dia. | 0.0280" (.7 mm) |
Details
System of Measurement | Inch |
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Overall Reach | 0.4130" |
Description
0.0145" Drill DIA x 0.2700" Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- PROTO Combination Wrench, Head 1-3/16" (J3138)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- HARVEY TOOL Miniature Drill 0.0200" Drill DIAx0.2750" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20200-C4)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- Harvey Tool Micro Size Drill Bits