Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0138", Number of Flutes: 2
Mfr # 20138-C3
Zoro # G7223434
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20138-C3
- Zoro # G7223434
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.2700" |
Drill Size | 0.0138" |
Drill Bit Size | 0.0138" |
Neck Dia. | 0.0280" (.7 mm) |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 130 Degrees |
Overall Reach | 0.4130" |
Description
0.0138" Drill DIA x 0.2700" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120MD)
- WARNER Taping Knife, Blue Steel, 12" (752)
- BON TOOL Bon 22-128 Mesh Lifter (22-128)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 3/4 in. (47348)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- Harvey Tool Carbide-Tipped Drill Bits