Shop All Micro Size Drill Bits
Harvey Tool
Miniature Drill 0.0100" Drill DIAx0.1600" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Mfr # 20100-C4
Zoro # G702588537
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish C4
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20100-C4
- Zoro # G702588537
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.1600" |
Drill Size | 0.0100" |
Neck Dia. | 0.0280" (.7 mm) |
Details
System of Measurement | Inch |
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Overall Reach | 0.4130" |
Description
0.0100" Drill DIA x 0.1600" Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5436)
- GEARWRENCH 1-1/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86447)
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- KO-KEN Socket 15mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-15)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- Harvey Tool Drill Bits