Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0098", Shank Dia.: 1/8"
Mfr # 810098-C3
Zoro # G7215147
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 810098-C3
- Zoro # G7215147
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.0660" |
Drill Size | 0.0098" |
Drill Bit Size | 0.0098" |
Neck Dia. | 0.0280" (.7 mm) |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Coolant Through | No |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Overall Reach | 0.2500" (1/4) |
Weldon Flat | N |
Description
0.0098" Drill DIA x 0.0660" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (52CF72)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- Harvey Tool Drill Bits