Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0020", Overall Length: 1-1/2"
Mfr # 20020
Zoro # G7202897
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20020
- Zoro # G7202897
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.0280" |
Drill Size | 0.0020" |
Drill Bit Size | 0.0020" |
Neck Dia. | 0.0280" (.7 mm) |
Details
Finish | UN |
Point Angle | 130 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Overall Reach | 0.4130" |
Description
0.0020" Drill DIA x 0.0280" Flute Length Carbide Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curb Tool w/ProForm, 6" x 5" 1-1/2"R (CF197PF)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (72335CLB113430)
- MILWAUKEE TOOL 15T P to U-Die Adapter (49-15-PUAD)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Prehardened Steels, 3.175 mm, Number of Flutes: 2 (DHE1250-C3)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- Harvey Tool Drill Bits