Shop All Corner Radius End Mills
Harvey Tool
Mini End Mill-Corner Radius-Long Flute .1250" (1/8) Cutter DIAx.0400" Radius x.6250" (5/8) L of Cut
Mfr # 951362-C4
Zoro # G202588600
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish C4
- Shank Dia. 0.1250" (1/8)
- Milling Dia. 0.0620" (1/16)
- Length of Cut 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 951362-C4
- Zoro # G202588600
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0620" (1/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 3 |
Finish | C4 |
SAE or Metric | SAE |
LOC Multiple | (10x) |
Description
0.0620" (1/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/2x18x23in, 4-Cutter (83720)
- PROTO Autowire Twister Plier (J192)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- HHIP M50 X 1.5 Km Bearing Type ER-40 Collet Chuck Nut (3900-0649)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- Harvey Tool Corner Radius End Mills