Shop All Corner Radius End Mills
Harvey Tool
Mini End Mill-Corner Radius-Long Flute .0930" (3/32) Cutter DIAx.0050" Radius x.3750" (3/8) L of Cut
Mfr # 788145
Zoro # G402588325
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish UN
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.1810"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 788145
- Zoro # G402588325
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1810" |
Minor Diameter | 0.0130" |
Details
Single End/Double End | Double Ended |
Finish | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Right Hand Teeth | 14 |
Left Hand Teeth | 7 |
Angle per Side | 45 |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter DE, 14 RH Teeth, 7 LH Teeth
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact Metric Socket 8mm (84117)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (964393-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- Harvey Tool End Mills