Shop All Corner Radius End Mills
Harvey Tool
Mini End Mill-Corner Radius-Long Flute .0780" (5/64)Cutter DIAx.0100" Radius x.3120" (5/16)L of Cut
Mfr # 787393
Zoro # G702588452
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Finish UN
- Shank Dia. 0.1250" (1/8)
- Length of Cut 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 787393
- Zoro # G702588452
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 4 |
Finish | UN |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket (95822)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- Harvey Tool End Mills