Shop All Corner Radius End Mills
Harvey Tool
Mini End Mill-2 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0050" Radius x1.0000" (1) L of Cut
Mfr # 805608
Zoro # G002588558
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish UN
- Shank Dia. 0.1250" (1/8)
- Length of Cut 0.3750" (3/8)
- Milling Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 805608
- Zoro # G002588558
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.3750" (3/8) |
Milling Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1210" |
Details
Number of Flutes | 4 |
Finish | UN |
Overall Reach | 0.8750" (7/8) |
LOC Multiple | (3x) |
Reach | (7x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 0.8750" (7/8) Reach Carbide Ball End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS AXLE NUT 30mm 12PT IMPACT SOCKET (SL65410)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- Harvey Tool Corner Radius End Mills