Shop All Engraving Tools
Harvey Tool
Mini Drill-Spotting Drill .0620" (1/16) Drill DIAx.0930" (3/32) Flute L, 90° Carbide
Mfr # 817516-C6
Zoro # G402588431
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.1900"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 817516-C6
- Zoro # G402588431
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1900" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Measurement System | Inch |
Finish | C6 |
Angle | 30 |
Number of Flutes | 2 |
Included Angle | 60 |
Tip Flat | 0.0300" |
Type | II |
Flat on Part | 0.0300" |
Description
0.2500" (1/4) Shank DIA x 0.0300" Flat x 60° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 15/16, HSS, 118 Deg (4UM86)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- HARVEY TOOL Engraving Cutter - Pointed (25030-C4)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- Harvey Tool Engraving Tools