Shop All Spotting Drills
Harvey Tool
Mini Drill-Spotting Drill .0620" (1/16) Drill DIAx.0930" (3/32) Flute L, 90° Carbide
Mfr # 816062-C3
Zoro # G402588479
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 816062-C3
- Zoro # G402588479
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0620" (1/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C3 |
Web Thickness | 0.0050" |
LOC Multiple | (1.5x) |
Angle per Side | 45 |
Type | I |
Included Angle | 90 |
Description
0.0620" (1/16) Drill DIA x 0.0930" (3/32) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Harvey Tool Countersinks, Center Drills & Spotting Drills