Shop All Spotting Drills
Harvey Tool
Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes
Mfr # 816062
Zoro # G702588124
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 816062
- Zoro # G702588124
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0620" (1/16) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Web Thickness | 0.0050" |
Type | I |
LOC Multiple | (1.5x) |
Angle per Side | 45 |
Description
0.0620" (1/16) Drill DIA x 0.0930" (3/32) Flute Length, 90° Carbide Spot Drill, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- TOOLPRO Drywall Utility Knife Blades 5Pack, 5PK (TP01050)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- MILWAUKEE TOOL Magnetic Drill/Electromagnetic Drill (2788-22HD, 4272-21)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- Harvey Tool Countersinks, Center Drills & Spotting Drills