Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Square
Mfr # 759530-C3
Zoro # G204195387
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.3120" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 759530-C3
- Zoro # G204195387
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3120" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Depth of Cut | 0.0680" |
Cutter Width | 0.0620" (1/16) |
Neck Length | 0.4690" |
Details
Finish | C3 |
Type | I |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.3120" (5/16) Cutter DIA x 0.0620" (1/16) Width x 0.4690" Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.50mm (45838)
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal (91670-13-00-1/2)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- Harvey Tool Keyseat Cutter