Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide
Mfr # 773580
Zoro # G102582852
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Finish UN
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 773580
- Zoro # G102582852
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Cutter Width | 0.2500" (1/4) |
Depth of Cut | 0.1775" |
Details
Finish | UN |
Type | II |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- M.A. FORD Xt 3/8 X 2 X 4 X .060Cr (67150002)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: AlTiN (23512-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- Harvey Tool Milling Cutters