Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 1.5000" (1-1/2) Cutter DIAx.1875" (3/16) W Carbide
Mfr # 771170-C3
Zoro # G902582885
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.7500" (3/4)
- Finish C3
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 771170-C3
- Zoro # G902582885
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.7500" (3/4) |
Depth of Cut | 0.3650" |
Cutter Width | 0.1875" (3/16) |
Details
Finish | C3 |
Type | I |
SAE or Metric | SAE |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.1875" (3/16) Width CarbideSquare Reduced Shank Deep Stagger Keyseat Cutter, 16 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- VEGA Torx 40 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T40SB)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- Harvey Tool Milling Cutters