Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 1.5000" (1-1/2) Cutter DIAx0.0780" (5/64) W Carbide
Mfr # 771140
Zoro # G102582869
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.7500" (3/4)
- Type I
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 771140
- Zoro # G102582869
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.7500" (3/4) |
Cutter Width | 0.0780" (5/64) |
Depth of Cut | 0.3650" |
Details
Type | I |
Finish | UN |
Flutes | 16 |
SAE or Metric | SAE |
Description
1.5000" (1-1/2) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Deep Stagger Keyseat Cutter, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW INSPECTION TEL MIRROR PKG MR04 (MY17765)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base (GD5X75-ST-O/B)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890660-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HHIP 5/8" High Speed Steel T-Slot Cutter (2006-0169)
- Harvey Tool Milling Cutters