Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 1.0000" (1) Cutter DIAx0.2500" (1/4) W Carbide, AlTiN Coated
Mfr # 772480-C3
Zoro # G802582879
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.0000" (1)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.5000" (1/2)
- Type I
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 772480-C3
- Zoro # G802582879
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.5000" (1/2) |
Cutter Width | 0.2500" (1/4) |
Depth of Cut | 0.2400" |
Details
Type | I |
Finish | C3 |
SAE or Metric | SAE |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 12 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2 Swivel Lock Casters 3/8 4 Piece Set (98-0129)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- Harvey Tool Keyseat Cutter