Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 1.0000" (1) Cutter DIAx0.1875" (3/16) W Carbide, AlTiN Coated
Mfr # 772470-C3
Zoro # G402582866
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.0000" (1)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.5000" (1/2)
- Type I
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 772470-C3
- Zoro # G402582866
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.5000" (1/2) |
Cutter Width | 0.1875" (3/16) |
Depth of Cut | 0.2400" |
Details
Type | I |
Finish | C3 |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.1875" (3/16) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 12 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Plug Hand Tap (DWTP1-1/4-7)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- Harvey Tool Keyseat Cutter