Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 1.0000" (1) Cutter DIAx0.0930" (3/32) W Carbide
Mfr # 772450
Zoro # G402588202
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.0000" (1)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.5000" (1/2)
- Type I
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 772450
- Zoro # G402588202
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.2400" |
Cutter Width | 0.0930" (3/32) |
Details
Type | I |
Finish | UN |
SAE or Metric | SAE |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 12 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M4-16 Knurled Thumb Screw (4N16F50)
- WILTON Combination Vise, Serrated Jaw, 10 5/8" L (4650R)
- MOODY TOOL Probe, #1, 25mil (51-1794)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- STM 1210 Staggered Tooth Woodruff Keyseat Cutter (125267)
- Harvey Tool Keyseat Cutter