Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 0.7500" (3/4) Cutter DIAx0.2500" (1/4) W Carbide
Mfr # 773580-C3
Zoro # G302582881
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Type II
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773580-C3
- Zoro # G302582881
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.1775" |
Cutter Width | 0.2500" (1/4) |
Details
Type | II |
Finish | C3 |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- MILWAUKEE TOOL 15MM Armature (16-01-3010)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20597960R)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- Harvey Tool Keyseat Cutter