Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 0.7500" (3/4) Cutter DIAx0.1875" (3/16) W Carbide
Mfr # 773570-C3
Zoro # G402582873
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Type II
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773570-C3
- Zoro # G402582873
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Cutter Width | 0.1875" (3/16) |
Depth of Cut | 0.1775" |
Details
Type | II |
Finish | C3 |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.1875" (3/16) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Service Pack (1617000451)
- STARRETT Depth Rod, 8"-9" 443/445 Dpth Micrometers (PT99349)
- UNIVERSAL TOOL 3/8-16 Rivnut Head (UTA86260)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- Harvey Tool Milling Cutters