Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 0.7500" (3/4) Cutter DIAx0.0930" (3/32) W Carbide
Mfr # 773550-C3
Zoro # G202582875
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Finish C3
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773550-C3
- Zoro # G202582875
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Cutter Width | 0.0930" (3/32) |
Depth of Cut | 0.1775" |
Details
Finish | C3 |
Type | II |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 14x18 mm (58214017)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- IDEAL Replacement Stripmaster Blades (L-5563)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- Harvey Tool Keyseat Cutter