Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Staggered Tooth-Square 0.7500" (3/4) Cutter DIAx0.0780" (5/64) W Carbide
Mfr # 773540-C3
Zoro # G602582871
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Finish C3
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773540-C3
- Zoro # G602582871
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.1775" |
Cutter Width | 0.0780" (5/64) |
Details
Finish | C3 |
Type | II |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 10 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9611)
- IRWIN Utility Blade, Bi-Metal, 3/4 In. W, PK5 (2084100)
- CTA MFG 17 Pc Deep Metric Socket Set (CTA1189)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 3-1/16" x 1" (HCS.3-1/16)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- Harvey Tool Milling Cutters