Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN
Mfr # 904980-C3
Zoro # G7238685
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 904980-C3
- Zoro # G7238685
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3130" |
Depth of Cut | 0.1460" |
Neck Length | 0.9380" |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.6250" (5/8) Cutter DIA x 0.2500" (1/4) Width x 0.9380" Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- Harvey Tool Keyseat Cutter