Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2)
Mfr # 976760
Zoro # G7061725
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 976760
- Zoro # G7061725
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Corner Radius | 0.0050" |
Neck Length | 1.5000" (1-1/2) |
Depth of Cut | 0.1150" |
Top Corner Radius | 0.005 |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
Reach | (3x) |
Flutes | 8 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 0.1250" (1/8) Width x 1.5000" (1-1/2) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- SIMONDS Mill Bd 8 (73145500)
- GOURMETGALLEY Pneumatic Bit Flat Chisel - .401 Shank Turn Type & 0.75 in. Wide Blade - 11 in. (GO759947)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- INTERNAL TOOL A .187X.0787 2Mm Solid Carbide Key Cut (76-1068)
- Harvey Tool Keyseat Cutter