Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2)
Mfr # 44330-C3
Zoro # G7206065
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 44330-C3
- Zoro # G7206065
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Corner Radius | 0.0050" |
Neck Length | 0.7500" (3/4) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (1.5x) |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 0.0620" (1/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- HHIP 1 X 1-1/4 X 3" 0-60 Degree Precision Angle Block (3402-0010)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- MAKITA 18V 1/4" Hex (XDT14T)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (926170-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- Harvey Tool Keyseat Cutter