Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Corner Radius, 0.2500" (1/4)
Mfr # 958062
Zoro # G7073686
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 958062
- Zoro # G7073686
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Corner Radius | 0.0050" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.0620" (1/16) |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0620" (1/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (428001)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- Harvey Tool Keyseat Cutter