Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Corner Radius, 0.2500" (1/4)
Mfr # 43847
Zoro # G7223224
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 43847
- Zoro # G7223224
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- RIDGID Pipe Thread Die, 1 1/4 In, HSS, 4 Pc (37885)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- Harvey Tool Milling Cutters