Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Finish - Machining: AlTiN
Mfr # 887070-C3
Zoro # G7194007
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.5000" (1/2)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 887070-C3
- Zoro # G7194007
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.4900" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | II |
Finish | C3 |
Number of Flutes | 16 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 16 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $10-Pc 1/2" Dr Hex Driver Set Std Lengt (GP1398H)
- KRAFT TOOL Chrome No Burn Pool Trowel, 12" x 3-1/2 (CF491)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- LMT ONSRUD Routing End Mill, 1/2" Shank Dia, Marathon (57-359MD)
- Harvey Tool Milling Cutters