Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2)
Mfr # 887070
Zoro # G7195230
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.5000" (1/2)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 887070
- Zoro # G7195230
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.4900" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Number of Flutes | 16 |
Finish - Machining | Uncoated |
Flutes | 16 |
SAE or Metric | SAE |
Description
1.5000" (1-1/2) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 16 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME (J6012C)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DRILL AMERICA 3/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/16)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HHIP 1 X 5/16 X 1/2 X 2-27/32 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0303)
- Harvey Tool Milling Cutters