Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2)
Mfr # 887020-C3
Zoro # G7193526
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.0620" (3-1/16)
- Shank Dia. 0.5000" (1/2)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 887020-C3
- Zoro # G7193526
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.0620" (3-1/16) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.4900" |
Cutter Width | 0.0620" (1/16) |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Type | II |
Finish | C3 |
Number of Flutes | 16 |
Finish - Machining | AlTiN |
Flutes | 16 |
SAE or Metric | SAE |
Description
1.5000" (1-1/2) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 16 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- KO-KEN Universal Bit Socket TORX T20 42mm 1/4 Sq. Drive (2430T-T20)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- Harvey Tool Milling Cutters