Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2)
Mfr # 868750
Zoro # G7246638
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.1250" (3-1/8)
- Shank Dia. 0.3750" (3/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 868750
- Zoro # G7246638
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.1250" (3-1/8) |
Shank Dia. | 0.3750" (3/8) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.5520" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | III |
Finish - Machining | Uncoated |
Number of Flutes | 16 |
Flutes | 16 |
SAE or Metric | SAE |
Description
1.5000" (1-1/2) Cutter DIA x 0.1250" (1/8) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 16 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius (909131)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- Harvey Tool Keyseat Cutter