Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4), Depth of Cut: 0.3650"
Mfr # 879970
Zoro # G7220494
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.2500" (1-1/4)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.5000" (1/2)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 879970
- Zoro # G7220494
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.3650" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 14 |
Flutes | 14 |
SAE or Metric | SAE |
Description
1.2500" (1-1/4) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 14 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H404JQ)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- BIG HORN Angle Screwdriver Adapter with Lock & Quick Release (19340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- Harvey Tool Keyseat Cutter