Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4)
Mfr # 973970
Zoro # G7238448
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.2500" (1-1/4)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.7500" (3/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973970
- Zoro # G7238448
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.7500" (3/4) |
Depth of Cut | 0.2400" |
Shank Length | 3.2500" (3-1/4) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 14 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 14 |
Description
1.2500" (1-1/4) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- LEVEL 5 TOOLS Replacement Skimming Blade, 24 (4-953)
- APOLLO TOOLS Household Tool Kit 135pcs (DT0773)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- Harvey Tool Milling Cutters