Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4)
Mfr # 973950
Zoro # G7233399
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.2500" (1-1/4)
- Overall Length 3.3750" (3-3/8)
- Shank Dia. 0.7500" (3/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973950
- Zoro # G7233399
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 3.3750" (3-3/8) |
Shank Dia. | 0.7500" (3/4) |
Shank Length | 3.2500" (3-1/4) |
Depth of Cut | 0.2400" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 14 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 14 |
Description
1.2500" (1-1/4) Cutter DIA x 0.1250" (1/8) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 12 Piece 5-1/2" #0 Cut Needle File Set (3000-0080)
- PORTER-CABLE 22 degree Plastic Collated Framing Nailer (FR350B)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- MASTERCOOL Hex Socket, R134A, High Side (98234)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- Harvey Tool Milling Cutters