Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4)
Mfr # 973940-C3
Zoro # G7259518
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.2500" (1-1/4)
- Overall Length 3.3430" (3-11/32)
- Shank Dia. 0.7500" (3/4)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973940-C3
- Zoro # G7259518
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 3.3430" (3-11/32) |
Shank Dia. | 0.7500" (3/4) |
Depth of Cut | 0.2400" |
Shank Length | 3.2500" (3-1/4) |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 14 |
Flutes | 14 |
SAE or Metric | SAE |
Description
1.2500" (1-1/4) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6184)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- KEO 1/4 T-Slot Milling Cutter (70140)
- Harvey Tool Keyseat Cutter