Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 982060
Zoro # G7247706
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1870" (3-3/16)
- Shank Dia. 0.3750" (3/8)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 982060
- Zoro # G7247706
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1870" (3-3/16) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.3020" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Number of Flutes | 12 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.1870" (3/16) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- Harvey Tool Milling Cutters