Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 982040-C3
Zoro # G7226329
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.3750" (3/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982040-C3
- Zoro # G7226329
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.3750" (3/8) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.3020" |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | II |
Finish - Machining | AlTiN |
Number of Flutes | 12 |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- CRESCENT 11" Nail Puller Pliers (NP11)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- Harvey Tool Milling Cutters