Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 982020
Zoro # G7086076
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.0620" (3-1/16)
- Shank Dia. 0.3750" (3/8)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982020
- Zoro # G7086076
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.0620" (3-1/16) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.3020" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Number of Flutes | 12 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1, 3 (52-638)
- SWANSON TOOL 8" Speedlite® Square Orange (T0118)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- Harvey Tool Keyseat Cutter