Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 55960
Zoro # G7148744
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1870" (3-3/16)
- Shank Dia. 0.5000" (1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 55960
- Zoro # G7148744
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1870" (3-3/16) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.2400" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 12 |
SAE or Metric | SAE |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.1870" (3/16) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- Harvey Tool Milling Cutters