Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 55950
Zoro # G7205067
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1250" (3-1/8)
- Shank Dia. 0.5000" (1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 55950
- Zoro # G7205067
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1250" (3-1/8) |
Shank Dia. | 0.5000" (1/2) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.2400" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 12 |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.1250" (1/8) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- GEARWRENCH 1/4" Drive 120XP™ Micrometer Torque Wrench 30-200 in/lbs. (85171)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (914950-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- Harvey Tool Keyseat Cutter