Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)
Mfr # 52080-C3
Zoro # G7158456
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.3120" (3-5/16)
- Shank Dia. 0.5000" (1/2)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 52080-C3
- Zoro # G7158456
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.3120" (3-5/16) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.1150" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.3120" (5/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 10 |
Finish - Machining | AlTiN |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.3120" (5/16) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- Harvey Tool Milling Cutters