Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)
Mfr # 52040-C3
Zoro # G7154938
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.5000" (1/2)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 52040-C3
- Zoro # G7154938
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.5000" (1/2) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.1150" |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 10 |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- MILWAUKEE TOOL 7/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3949)
- KIPP Adjustable Handle, Soft Touch, Size: 1 10-32X25 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.1A101X25)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- Harvey Tool Milling Cutters