Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 0.5000" (1/2), Material - Machining: Carbide
Mfr # 849320
Zoro # G7165779
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0620" (3-1/16)
- Shank Dia. 0.2500" (1/4)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 849320
- Zoro # G7165779
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0620" (3-1/16) |
Shank Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Cutter Width | 0.0620" (1/16) |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Coolant Through | No |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Number of Flutes | 8 |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- HHIP .020" Concave Radius Diamond Dresser (3900-0088)
- AVEN ProVue Magnifying Lamp, 1.75X, LED, 50"L (26501-LED)
- SHEPHERD Shepherd 9611 7 in. X 1.5 in. Plastic Hub Semi Pneumatic Rubber Tire (9611)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- Harvey Tool Keyseat Cutter