Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 0.5000" (1/2)
Mfr # 849370-C3
Zoro # G7167574
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.2500" (1/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849370-C3
- Zoro # G7167574
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Coolant Through | No |
Single End/Double End | Single End |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- CAPRI TOOLS Rubber Tip Set for Air Blow Gun, 3 pcs (CP21089-3RN)
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- Harvey Tool Milling Cutters