Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 0.5000" (1/2)
Mfr # 849360
Zoro # G7163198
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.1870" (3-3/16)
- Shank Dia. 0.2500" (1/4)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849360
- Zoro # G7163198
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.1870" (3-3/16) |
Shank Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Cutter Width | 0.1870" (3/16) |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
Coolant Through | No |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J216)
- TAPMATIC Arbor, R8, 33JT (20833)
- PROTO Socket Clip, 1/4 " Dr (J2590)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- Harvey Tool Keyseat Cutter