Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - For Hardened Steels, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 860193-C6
Zoro # G7185424
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 860193-C6
- Zoro # G7185424
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0480" |
Neck Length | 0.3750" (3/8) |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C6 |
Type | I |
Finish - Machining | AlTiN Nano |
Number of Flutes | 8 |
Reach | (1.5x) |
Flutes | 8 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0930" (3/32) Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter for Hardened Steels, 8 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- LENOX Sheet Metal Crimper, 9-3/4", Stainless Steel (C5)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- Harvey Tool Milling Cutters