Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square
Mfr # 964747-C3
Zoro # G504195391
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0500"
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 964747-C3
- Zoro # G504195391
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0500" |
Depth of Cut | 0.0920" |
Cutter Width | 0.0470" (3/64) |
Neck Length | 0.0780" (5/64) |
Details
Finish | C3 |
Type | III |
SAE or Metric | SAE |
Reach | (0.3x) |
Flutes | 8 |
Description
0.2500" (1/4) Cutter DIA x 0.0470" (3/64) Width x 0.0780" (5/64) Neck Length CarbideSquare Max Keyseat Cutter, 8 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 44-7/8in.x1/2in.x.2x14T PORTA BAND BLADE (LEN38424)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1562" (5/32), Finish - Machining: Uncoated (965320)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- Harvey Tool Keyseat Cutter