Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square
Mfr # 928947
Zoro # G204195462
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0620" (1/16)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928947
- Zoro # G204195462
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.2070" |
Cutter Width | 0.0470" (3/64) |
Depth of Cut | 0.0520" |
Details
Finish | UN |
Type | II |
Reach | (1x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.1875" (3/16) Cutter DIA x 0.0470" (3/64) Width x 0.2070" Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries (2846-20)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- PERFORMANCE TOOL 1/2 In To 3/8 In Impact Adapter Socket Adapter, M963 (M963)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- Harvey Tool Milling Cutters